Eaton E30KA180 Multifunction Pushbutton Operator, Button Only, Short, Black, START

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KA180
  • Rexel Part Number:

    684487
  • UPC:

    782113215365

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type A, Short, Black, START

$ 10.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KA180

Rexel Part # 684487

UPC 782113215365

UNSPSC 39122216

Color Black

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch