Eaton E30KB231 Multifunction Pushbutton Operator, Button Only, Extended, Red, STOP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KB231
  • Rexel Part Number:

    123910
  • UPC:

    782113215983

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type B, Extended, Red, STOP

$ 10.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KB231

Rexel Part # 123910

UPC 782113215983

UNSPSC 39122221

Color Red

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch