Eaton E30KC400 Multifunction Pushbutton Operator, Button Only, Extended Yellow

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KC400
  • Rexel Part Number:

    296077
  • UPC:

    782113216768

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type C, Extended, Yellow, No Legend

$ 5.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KC400

Rexel Part # 296077

UPC 782113216768

UNSPSC 39122221

Color Yellow

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch