Eaton E30KE119 Multifunction Pushbutton Operator, Button Only, Type E, Black, ON

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KE119
  • Rexel Part Number:

    463805
  • UPC:

    782113217505

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Black, ON

$ 10.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KE119

Rexel Part # 463805

UPC 782113217505

UNSPSC 39122221

Color Black

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch