Eaton E30KE500 Multifunction Pushbutton Operator, Button Only, Type E, White

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KE500
  • Rexel Part Number:

    305823
  • UPC:

    782113217673

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, White, Blank

$ 5.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KE500

Rexel Part # 305823

UPC 782113217673

UNSPSC 39122221

Color White

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch