Allen-Bradley 2711P-B15C4A8 Operator Interface, 15" Color, Touch Screen, Key Pad, 24VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-B15C4A8
  • Rexel Part Number:

    230568
  • UPC:

    61259887683

Operator Interface, 15 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet

$ 8,195.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-B15C4A8

Rexel Part # 230568

UPC 61259887683

UNSPSC 43211902

Family / Style 2711P

Mounting Panel

Size 15 in

Type Operator Interface

Volts AC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch