Allen-Bradley 2711P-B15C4D8 Operator Interface, 15" Color, Touch Screen, Key Pad, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-B15C4D8
  • Rexel Part Number:

    225451
  • UPC:

    61259887682

Operator Interface, 15 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet

$ 7,865.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-B15C4D8

Rexel Part # 225451

UPC 61259887682

UNSPSC 43211902

Family / Style 2711P

Mounting Panel

Size 15 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch