Allen-Bradley 2711P-B7C4D8 Operator Interface, 6.5" Color, Touch Screen, Key Pad, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-B7C4D8
  • Rexel Part Number:

    229435
  • UPC:

    61259887664

Operator Interface, 6.5 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet

$ 4,114.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-B7C4D8

Rexel Part # 229435

UPC 61259887664

UNSPSC 43211902

Family / Style 2711P

Mounting Panel

Size 6.5 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch