Allen-Bradley 2711P-K10C4A8 Operator Interface, PanelView Plus 6, 10.4", Color, 24VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-K10C4A8
  • Rexel Part Number:

    221993
  • UPC:

    61259887669

Operator Interface, PanelView Plus 6, Keypad, 10.4 Inch, Color, 24 Volt AC, RS-232, Ethernet, 512Mb RAM Memory

$ 5,577.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-K10C4A8

Rexel Part # 221993

UPC 61259887669

UNSPSC 43211902

Family / Style 2711P

Mounting Panel

Size 10.4 in

Type Operator Interface

Volts AC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch