Allen-Bradley 2711P-K4M20D8 Operator Interface, PanelView Plus 6, 3.5", GrayScale, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-K4M20D8
  • Rexel Part Number:

    550891
  • UPC:

    88495134478

Operator Interface, PanelView Plus 6, 3.5 Inch, GrayScale, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory

$ 810.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-K4M20D8

Rexel Part # 550891

UPC 88495134478

UNSPSC 43211902

Class 400

Color Gray Scale

Family / Style PanelView

Size 3.5 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch