Allen-Bradley 2711P-T10C4D8 Operator Interface, Touch Screen, 10.4" Color, DC Power

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-T10C4D8
  • Rexel Part Number:

    211863
  • UPC:

    61259887666

Operator Interface, Touch Screen, PanelView Plus 6, 10.4 Inch, Standard Communications (Ethernet & RS-232), 512 MB Flash, 512 MB RAM, Windows CE 6.0 without Extended Features, DC Power, 7.6 Pounds

$ 4,994.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-T10C4D8

Rexel Part # 211863

UPC 61259887666

UNSPSC 43211902

Color Color

Family / Style PanelView

Size 10.4 in

Type Operator Interface

Volts DC 24

Weight Capacity 7.6 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch