Allen-Bradley 2711P-T12C4D8K Operator Interface, 12.1" Color, Touch Screen, Conformal Coated

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-T12C4D8K
  • Rexel Part Number:

    226726
  • UPC:

    61259887685

Operator Interface, 12.1 Inch Color, Touch Screen, 24 Volt DC, with RS-232 Ports, Ethernet, Conformal Coated

$ 7,075.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-T12C4D8K

Rexel Part # 226726

UPC 61259887685

UNSPSC 43211902

Family / Style 2711P

Mounting Panel

Size 12.1 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch