Allen-Bradley 2711P-T15C4A8 Operator Interface, 15", Color, Touch Screen, AC Power

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-T15C4A8
  • Rexel Part Number:

    222657
  • UPC:

    61259887679

Operator Interface, PanelView Plus 6, 15 Inch Color Display, AC Power, RS232, Ethernet Communications

$ 7,826.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-T15C4A8

Rexel Part # 222657

UPC 61259887679

UNSPSC 43211902

Color Color

Family / Style PanelView

Size 15 in

Type Operator Interface

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch