Allen-Bradley 2711P-T15C4A9 Operator Interface, 15", Color, Touch Screen, AC Power

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-T15C4A9
  • Rexel Part Number:

    224117
  • UPC:

    88563000433

Operator Interface, w/Extended Features, PanelView Plus 6, 15 Inch Color Display, AC Power, RS232, Ethernet Communications

$ 8,134.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-T15C4A9

Rexel Part # 224117

UPC 88563000433

UNSPSC 43211902

Color Color

Family / Style PanelView

Size 15 in

Type Operator Interface

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch