Allen-Bradley 2711P-T6C20D8 Operator Interface, 5.7" Color Display, Touch Screen, DC Power

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-T6C20D8
  • Rexel Part Number:

    543352
  • UPC:

    88495134414

Operator Interface, 5.7 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power

$ 2,070.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-T6C20D8

Rexel Part # 543352

UPC 88495134414

UNSPSC 43211902

Color Color

Family / Style PanelView

Size 5.7 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch