Allen-Bradley 2711P-T7C4A8 Operator Interface, 6.5" Color Display, Touch Screen, AC Power

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-T7C4A8
  • Rexel Part Number:

    224118
  • UPC:

    61259887661

Operator Interface, 6.5 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power

$ 4,081.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-T7C4A8

Rexel Part # 224118

UPC 61259887661

UNSPSC 43211902

Family / Style 2711P

Mounting Panel

Size 6.5 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch