Allen-Bradley 2711P-T7C4D9 Operator Interface, 6.5" Color Display, Touch Screen, DC Power

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2711P-T7C4D9
  • Rexel Part Number:

    233753
  • UPC:

    88563000414

Operator Interface, w/Extended Features, 6.5 Inch Color, Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power

$ 4,042.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2711P-T7C4D9

Rexel Part # 233753

UPC 88563000414

UNSPSC 43211902

Color Color

Family / Style PanelView

Size 6.5 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch