Eaton E30KJ24 Multifunction Pushbutton Operator, Lens Only, Type J, Green, ON

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KJ24
  • Rexel Part Number:

    627095
  • UPC:

    782113184630

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Green, ON

$ 10.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KJ24

Rexel Part # 627095

UPC 782113184630

UNSPSC 39122221

Color Green

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch