Eaton E30KJ40 Multifunction Pushbutton Operator, Lens Only, Type J, Blue, Blank

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KJ40
  • Rexel Part Number:

    217197
  • UPC:

    782113218021

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Blue, No Legend

$ 5.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KJ40

Rexel Part # 217197

UPC 782113218021

UNSPSC 39122221

Color Blue

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch