Eaton E30KK23 Multifunction Pushbutton Operator, Type K, Lens, Pair, Red/Green

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KK23
  • Rexel Part Number:

    694902
  • UPC:

    782113184654

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type K, Green Left, OFF, Red Right, ON , Sold in Pairs Only

$ 16.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KK23

Rexel Part # 694902

UPC 782113184654

UNSPSC 39122221

Color Red/Green

Family / Style E30

Material Plastic

Mounting Device

Shape Square

Size 30 mm

Type Multifunction Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch