Allen-Bradley 800H-N130F Replacement, Knob, Black with White Insert, for 800H Devices, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-N130F
  • Rexel Part Number:

    57951
  • UPC:

    66207336419

Replacement Knob, Standard, Black with White Insert, for 800H Devices, 30 mm

$ 42.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-N130F

Rexel Part # 57951

UPC 66207336419

UNSPSC 39121533

Color Black/White

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30mm

Type Replacement Knob

View similar products in this category:

MANY POSITIONS HAVE THE SWITCH? -   -  -  -    I NEED 4...

Asked by: ARMANDO
Hello Armando, Thank you for your interest in this product! Please contact our Branch Support Team at 1-888-RexelPro (1-888-739-3577) or reach us via the chat option for your inventory inquiry! We look forward to hearing back from you! Thank you.
Answered by: VylasiniS
Date published: 2015-12-15
  • 2016-09-30T09:56CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_57951, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch