Allen-Bradley 800H-N131F Replacement, Lever, Black with White Insert, for 800H Devices

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-N131F
  • Rexel Part Number:

    57929
  • UPC:

    66207336420

Replacement, Knob Lever, Black with White Insert, for 800H Devices, 30 mm

$ 42.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-N131F

Rexel Part # 57929

UPC 66207336420

UNSPSC 39122221

Color Black/White

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30mm

Type Replacement Knob

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch