Allen-Bradley 800FP-SM32 Selector Switch, 3-Position, Maintained, Black Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-SM32
  • Rexel Part Number:

    35586
  • UPC:

    66207381831

Selector Switch, 3 Position, Maintained, Black Knob, Plastic

$ 17.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-SM32

Rexel Part # 35586

UPC 66207381831

UNSPSC 39121513

Color Black

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch