Eaton 10250T4022 30mm Selector Switch, Without Button, 3-Position, 10250T

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T4022
  • Rexel Part Number:

    677459
  • UPC:

    782113227306

30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Non-Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***

$ 43.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T4022

Rexel Part # 677459

UPC 782113227306

UNSPSC 39122217

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch