Eaton 10250T6033 30mm Selector Switch, Without Button, 3-Position, 10250T

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T6033
  • Rexel Part Number:

    213343
  • UPC:

    782113266077

30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 3, Incandescent, Transformer, 120 VAC with 6 Volt Lamp. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***

$ 165.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T6033

Rexel Part # 213343

UPC 782113266077

UNSPSC 39122216

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Illuminated

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch