Square D 9001KS11 Selector Switch, 2-Position, No Knob, Operator Only, Maintained

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS11
  • Rexel Part Number:

    14877
  • UPC:

    78590132282

Selector Switch, 2 Position, No Knob, Operator Only, Maintained, 30 mm

$ 42.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS11

Rexel Part # 14877

UPC 78590132282

UNSPSC 39122216

Color No Knob

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch