Eaton E30DM Multifunction Pushbutton Operator, 30mm Square, 2 Button, w/Light

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30DM
  • Rexel Part Number:

    144107
  • UPC:

    782113214559

Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Single Button, (OFF) Release Bar, Without Lens, (bottom), Incandescent, Full Voltage,120 Volt AC/DC

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30DM

Rexel Part # 144107

UPC 782113214559

UNSPSC 39122216

Color No Button

Family / Style E30

Material Metallic

Mounting Panel

Shape Square

Size 30 mm

Type Multifunction Operator

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch