Eaton E30DX3 Multifunction Pushbutton Operator, 1 Button, w/Light, No Lens

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30DX3
  • Rexel Part Number:

    366209
  • UPC:

    782113184487

Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Single Button, Without Lens, Momentary (Bottom), Indicating Light, (Top) Without Lens, Incandescent, Full Voltage, 24 Volt AC/DC

$ 186.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30DX3

Rexel Part # 366209

UPC 782113184487

UNSPSC 39122216

Color No Button

Family / Style E30

Material Metallic

Mounting Panel

Shape Square

Size 30 mm

Type Multifunction Operator

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch