Eaton E30ED Multifunction Pushbutton Operator, 2 Button, 1 Indicating Light

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30ED
  • Rexel Part Number:

    702827
  • UPC:

    782113214597

Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Two Button, Without Lens, Momentary, Indicator Light, in Middle, Incandescent, Transformer, 480 Volt AC

$ 316.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30ED

Rexel Part # 702827

UPC 782113214597

UNSPSC 39122216

Color No Button

Family / Style E30

Material Metallic

Mounting Panel

Shape Square

Size 30 mm

Type Multifunction Operator

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch