Allen-Bradley 800FP-U2X Push Button, Multi-Function, Extended, Black/White, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-U2X
  • Rexel Part Number:

    31103
  • UPC:

    66246810986

Push Button, Multi-Function, Extended, Black/White, Non-Illuminated, Plastic, Operator Only

$ 15.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-U2X

Rexel Part # 31103

UPC 66246810986

UNSPSC 39122216

Color Black/White

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch