Eaton E30AA 30mm Pushbutton Operator, Multifunction, E30

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30AA
  • Rexel Part Number:

    341633
  • UPC:

    782113214023

30.5 mm, Square Multifunction Pushbutton Operator, Non-illuminated, Single Button, Without Button, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 49.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30AA

Rexel Part # 341633

UPC 782113214023

UNSPSC 39122216

Family / Style E30

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

Place your Will Call order by clicking the cart button next to the appropriate Branch