Eaton E30AC Multifunction Operator, Square, w/o Buttons, Mechanical Interlock

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30AC
  • Rexel Part Number:

    123939
  • UPC:

    782113214047

Multifunction Pushbutton Operator, Two Position, without Buttons, Momentary, Top & Bottom, Mechanical Interlock, 30 mm

$ 87.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30AC

Rexel Part # 123939

UPC 782113214047

UNSPSC 39122216

Color No Button

Family / Style E30

Material Metallic

Mounting Panel

Shape Square

Size 30 mm

Type Multifunction Operator

Place your Will Call order by clicking the cart button next to the appropriate Branch