Superior Essex 09-094-02 12 Pair / 24 AWG, SEALPIC - FSF

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    09-094-02
  • Rexel Part Number:

    307602
  • UPC:

12 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.430", Color: Black. ***Cut to Length at Distribution Center Wire Room*** Can be used in Aerial Applications with Support Strand.

$ 522.70 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 5,000

Mfr / Brand Superior Essex

Mfr Part # 09-094-02

Rexel Part # 307602

UPC

UNSPSC 26121632

Color Black

Conductors 12-Pair

Gauge 24

Jacket Polyethylene

Length Cut to Length

Material Copper

Type Telephone Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch