SYLVANIA 60G25/DLSW/RP-120V Incandescent Bulb, Double Life, G25, 60W, 120V, Soft White

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    60G25/DLSW/RP-120V
  • Rexel Part Number:

    257622
  • UPC:

    04613514150

Incandescent Bulb, Double Life, 60 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 460, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14150*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 60G25/DLSW/RP-120V

Rexel Part # 257622

UPC 04613514150

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 460

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch