• Sylvania

    About Sylvania

    LEDVANCE is one of the world's leading providers of lamps for professional users and retail customers. In North America, LEDVANCE LLC offers SYLVANIA advanced LED lamps as well as a wide range of traditional light sources, standardized luminaires and connected lighting products. SYLVANIA retrofit and replacement products and luminaires are designed to save energy, improve the quality of light and meet sustainability goals. We offer a comprehensive portfolio of energy-efficient LED T8 lamps and retrofit kits as well as ULTRA LED lamps and downlight retrofit kits, standardized luminaires and intelligent, networked solutions in the Smart Home and Smart Building sectors.

    See our Light Guys in action below . . . Sylvania has you covered!

    Just Use Sylvania for
    Energy Efficiency
    Just Use Sylvania for
    Brand Quality
    Just Use Sylvania for
    Ledvance
    Just Use Sylvania for
    Uncomplicated Solutions
    Just Use Sylvania for
    Building Knowledge

     

    FEATURED PRODUCTS

SYLVANIA

SYLVANIA

Showing results 1 - 10 of 3,082. To refine results, use filters on the left.

Navigate results
1
2
3
4
5
6
>
Select up to three products, then click the Compare button.
SYLVANIA FO32/835/XPS/ECO3 Fluorescent Lamp, Extended Performance Super, T8, 48", 32W, 3500K SYLVANIA FO32/835/XPS/ECO3 Fluorescent Lamp, Extended Performance Super, T8, 48", 32W, 3500K
Mfr/Brand Name: SYLVANIA
Mfr Number: FO32/835/XPS/ECO3
Rexel Part Number: 119010
SYLVANIA

This item requires special handling.

Web Price $ 4.97 / EA

Min: 1

SYLVANIA FBO31/835/XP/ECO Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 31W, 3500K SYLVANIA FBO31/835/XP/ECO Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 31W, 3500K
Mfr/Brand Name: SYLVANIA
Mfr Number: FBO31/835/XP/ECO
Rexel Part Number: 119030
SYLVANIA

This item requires special handling.

Web Price $ 20.35 / EA

Min: 1

SYLVANIA FP24/830/HO/ECO Fluorescent Lamp, High Output, T5, 24", 24W, 3000K SYLVANIA FP24/830/HO/ECO Fluorescent Lamp, High Output, T5, 24", 24W, 3000K
Mfr/Brand Name: SYLVANIA
Mfr Number: FP24/830/HO/ECO
Rexel Part Number: 118626
SYLVANIA

This item requires special handling.

Web Price $ 9.03 / EA

Min: 1

SYLVANIA CF13EL/MINI/841 Compact Fluorescent Lamp, Mini-Twister, 13W, 4100K SYLVANIA CF13EL/MINI/841 Compact Fluorescent Lamp, Mini-Twister, 13W, 4100K
Mfr/Brand Name: SYLVANIA
Mfr Number: CF13EL/MINI/841
Rexel Part Number: 117756
SYLVANIA

This item normally ships in 3-5 days.

Web Price $ 3.83 / EA

Min: 1

SYLVANIA F96T12/D/HO/COLD-TEMP Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 6500K SYLVANIA F96T12/D/HO/COLD-TEMP Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 6500K
Mfr/Brand Name: SYLVANIA
Mfr Number: F96T12/D/HO/COLD-TEMP
Rexel Part Number: 114095
SYLVANIA

This item requires special handling.

Web Price $ 8.30 / EA

Min: 1

SYLVANIA QHE-2X32T8/UNV-ISL-SC Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V SYLVANIA QHE-2X32T8/UNV-ISL-SC Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
Mfr/Brand Name: SYLVANIA
Mfr Number: QHE-2X32T8/UNV-ISL-SC
Rexel Part Number: 255306
SYLVANIA

This item normally ships in 3-5 days.

Web Price $ 27.75 / EA

Min: 1

SYLVANIA 2DTEIN841 Compact Fluorescent Lamp, 4-Pin, Dulux T, 32W, 4100K SYLVANIA 2DTEIN841 Compact Fluorescent Lamp, 4-Pin, Dulux T, 32W, 4100K
Mfr/Brand Name: SYLVANIA
Mfr Number: 2DTEIN841
Rexel Part Number: 32538
SYLVANIA

This item normally ships in 3-5 days.

Web Price $ 12.04 / EA

Min: 1

SYLVANIA F84T12/D/HO Fluorescent Lamp, High Output, T12, 84", 100W, 6500K SYLVANIA F84T12/D/HO Fluorescent Lamp, High Output, T12, 84", 100W, 6500K
Mfr/Brand Name: SYLVANIA
Mfr Number: F84T12/D/HO
Rexel Part Number: 114004
SYLVANIA

This item requires special handling.

Web Price $ 18.67 / EA

Min: 1

SYLVANIA F40DSGN50 Fluorescent Lamp, Rapid Start, T12, 48", 40W, 5000K SYLVANIA F40DSGN50 Fluorescent Lamp, Rapid Start, T12, 48", 40W, 5000K
Mfr/Brand Name: SYLVANIA
Mfr Number: F40DSGN50
Rexel Part Number: 30006
SYLVANIA

This item requires special handling.

Web Price $ 7.07 / EA

Min: 1

SYLVANIA LED/RT5/6/G/900/830 LED Module, 5/6", 13W, 120V, 3000K SYLVANIA LED/RT5/6/G/900/830 LED Module, 5/6", 13W, 120V, 3000K
Mfr/Brand Name: SYLVANIA
Mfr Number: LED/RT5/6/G/900/830
Rexel Part Number: 787975
SYLVANIA

This item normally ships in 3-5 days.

Web Price $ 40.98 / EA

Min: 1

Select up to three products, then click the Compare button.

Showing results 1 - 10 of 3,082. To refine results, use filters on the left.

Navigate results
1
2
3
4
5
6
>
  •  

     

Refine Results

Amps

More

ANSI Code

More

Base

More

Category

Color

More

Color Rendering Index (CRI)

More

Color Temperature

More

Diameter

More

Family / Style

More

Length

More

Lumens

More

Mfr / Brand

Mounting

Shape

More

Type

More

Volts AC

More

Volts DC

Wattage

More