Osram Sylvania FO28/950/40IN Fluorescent Lamp, T8, 40", 28W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO28/950/40IN
  • Rexel Part Number:

    33256
  • UPC:

    04613521870

Fluorescent Lamp, T8, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 1400, CRI: 90, Color Temperature: 5000K, Length: 40 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21870*

$ 27.66 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO28/950/40IN

Rexel Part # 33256

UPC 04613521870

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 90

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 40 in

Lumens 1400

Shape T8 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch