SYLVANIA FP54/50W/841/HO/SS/ECO/SL Fluorescent Lamp, Coated, High Output, T5, 46", 50W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP54/50W/841/HO/SS/ECO/SL
  • Rexel Part Number:

    329734
  • UPC:

    04613520051

Fluorescent Lamp, Coated, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temperature: 4100K, Length: 46 inch, Standard Case Qty: 40 *Sylvania Part # 20051*

$ 21.37 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP54/50W/841/HO/SS/ECO/SL

Rexel Part # 329734

UPC 04613520051

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 4450

Shape T5 (Tubular)

Type Lamp

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch