Osram Sylvania LU100/PLUS/XL/ECO High Pressure Sodium Lamp, ET23-1/2, 100W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LU100/PLUS/XL/ECO
  • Rexel Part Number:

    568379
  • UPC:

    04613567800

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 9800, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67800*

$ 23.82 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LU100/PLUS/XL/ECO

Rexel Part # 568379

UPC 04613567800

UNSPSC 39101617

ANSI Code S54

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 9800

Shape ET23-1/2 (Ellipsoidal Tubular)

Type Lamp

Volts AC 55

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch