SYLVANIA LU150/55/SBY High Pressure Sodium Lamp, ET23-1/2, 150W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LU150/55/SBY
  • Rexel Part Number:

    145220
  • UPC:

    04613567544

High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67544*

$ 61.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LU150/55/SBY

Rexel Part # 145220

UPC 04613567544

UNSPSC 39101617

ANSI Code S55

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 16000

Shape ET23-1/2 (Ellipsoidal Tubular)

Type Lamp

Volts AC 55

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch