Osram Sylvania MC70T6/DE/830 Metal Halide Linear Lamp, Double-Ended, T6, 70W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MC70T6/DE/830
  • Rexel Part Number:

    459467
  • UPC:

    04613564972

Metal Halide Linear Lamp, Double-Ended, 70 Watt, 92 Volt, Bulb: T6 (Tubular), Base: Recessed Single Contact (RX7s), Lumens: 6600, CRI: 88, Color Temperature: 3100K, Lamp Finish: Clear, ANSI Code: C139/E, Standard Case Qty: 12 *Sylvania Part # 64972*

$ 62.87 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MC70T6/DE/830

Rexel Part # 459467

UPC 04613564972

UNSPSC 39101614

ANSI Code C139/E

Base Recessed Single Contact (RX7s)

Color Rendering Index (CRI) 88

Color Temperature 3100 (Warm White)

Lumens 6600

Shape T6 (Tubular)

Type Lamp

Volts AC 92

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch