SYLVANIA QTR2X32T8120ISNSC Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    QTR2X32T8120ISNSC
  • Rexel Part Number:

    716434
  • UPC:

    04613549313

Electronic Ballast, Fluorescent, Residential-Only, Instant Start, 2-Lamp, Lamp Wattage: 32, 120 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 49313*

$ 17.22 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # QTR2X32T8120ISNSC

Rexel Part # 716434

UPC 04613549313

UNSPSC 39111801

Family / Style Quicktronic

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch