Appleton GUBB-22-A Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GUBB-22-A
  • Rexel Part Number:

    260235
  • UPC:

    781381324472

Conduit Outlet Box, Type GUBB Cast Junction Boxes for Drilling and Tapping, Form Number 2, Explosionproof, Dust-Ignition Proof, Cover Opening: 7.19 Inch, Cubic Inches: 224, Aluminum, Drilled and Tapped openings from 1/2 to 4 Inch as Specified.

$ 967.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GUBB-22-A

Rexel Part # 260235

UPC 781381324472

UNSPSC 39121332

Cubic Inches 224 in

Material Aluminum

Size 1/2 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch