OZ Gedney GUEB13-75AN4 Outlet Box, GUEB, (13) 3/4" Hubs, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    GUEB13-75AN4
  • Rexel Part Number:

    200918
  • UPC:

    78312611125

Conduit Outlet Box, Type GUEB, Square, (13) 3/4 Inch Threaded Hubs, Aluminum, For Rigid Conduit & IMC, Explosionproof, Hazardous Locations, (5) Plugs Provided, 29 cubic inches

$ 176.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # GUEB13-75AN4

Rexel Part # 200918

UPC 78312611125

UNSPSC 39121308

Cubic Inches 29 in

Diameter 3/4 in

Family / Style GUEB

Material Aluminum

Type GR Type

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch