Coleman Cable 552690608 12/2 Low Voltage Cable Black 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    552690608
  • Rexel Part Number:

    234622
  • UPC:

    02989235361

(2) 12 AWG Conductors, Standed Copper, Black, 150V, 1000 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.

$ 307.93 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 552690608

Rexel Part # 234622

UPC 02989235361

UNSPSC 26121613

Color Black

Conductors 2

Gauge 12

Jacket PVC

Length 1000 ft

Material Copper

Type Lighting Wire

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch