Coleman Cable 55272-0608 10/2 Indoor LowVage Cable Black 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    55272-0608
  • Rexel Part Number:

    201981
  • UPC:

    029892353728

(2) 10 AWG Conductors, Standed Copper, Black, 30V, 1000 ft. Spool.

$ 681.13 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 55272-0608

Rexel Part # 201981

UPC 029892353728

UNSPSC 26121613

Color Black

Conductors 2

Gauge 10

Jacket PVC

Length 1000 ft

Material Copper

Type Lighting Wire

Volts AC 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch