Multiple LVDB1221000RL 12/2 Low Voltage Cable, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    LVDB1221000RL
  • Rexel Part Number:

    114278
  • UPC:

(2) 12 AWG Conductors, Standed Copper, Black, 150V, 1000 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.

$ 371.02 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # LVDB1221000RL

Rexel Part # 114278

UPC

UNSPSC 26121514

Color Black

Conductors 2

Gauge 12

Jacket PVC

Length 1000 ft

Material Copper

Type Lighting Wire

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch