Sea Gull 9373-12 12/2 Low Voltage Cable Black 100'

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9373-12
  • Rexel Part Number:

    15851
  • UPC:

    785652937323

(2) 12 AWG Conductors, Standed Copper, White, 12V, 100 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 250 Watt @ 12V.

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9373-12

Rexel Part # 15851

UPC 785652937323

UNSPSC 26121613

Color White

Conductors 2

Gauge 12

Jacket PVC

Length 100 ft

Material Copper

Type Lighting Wire

Volts AC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch