Intermatic AG6503C3 Surge Protection Device, 3-Pole, 347/600VAC, Black

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    AG6503C3
  • Rexel Part Number:

    328531
  • UPC:

    078275124493

Surge Protection Device, 3-Pole, 4-Wire, 347/700 Volts AC, Color: Black, Leads: 18 inch, SPD Type 1 or 2 applications

$ 132.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # AG6503C3

Rexel Part # 328531

UPC 078275124493

UNSPSC 39121634

Color Black

Mounting Device

Poles 3

Type Motion Sensor

Volts AC 347

Place your Will Call order by clicking the cart button next to the appropriate Branch