RAB GT500 Gotcha Sensor, 500W

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    GT500
  • Rexel Part Number:

    79392
  • UPC:

    019813750002

Motion Sensor, Gotcha Sensor, 110°, Features: 500W Switching Capacity, Manual Override, Surge Protection, Vandal Resistant Lens, Color: Black.

$ 55.56 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # GT500

Rexel Part # 79392

UPC 019813750002

UNSPSC 46171608

Color Black

Mounting Wall

Type Motion Sensor

Volts AC 120

Wattage 500

Place your Will Call order by clicking the cart button next to the appropriate Branch