RAB STL360W Motion Sensor, Super Stealth, 1000W, White

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    STL360W
  • Rexel Part Number:

    80276
  • UPC:

    019813761213

Motion Sensor, Super Stealth Sensor, 360°+180°, Features: 1000W Switching Capacity, Surge Protection, Color: White.

$ 111.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # STL360W

Rexel Part # 80276

UPC 019813761213

UNSPSC 46171608

Color White

Mounting Wall

Type Motion Sensor

Volts AC 120

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch